Beli pneumatic solenoid valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NUMATICS Solenoid Valve ManifoldDeskripsi:Numatics Solenoid Valve Manifolds are available for use with a variety of solenoid valves. Choose manifolds with the number of valve stations and valve port size necessary for your specific application.atribut:
- UNSPSC: 40141605
- Kenmaster 4-Tier Rack (Rak Besi / Rak Palet / Rak Gudang)Deskripsi:- Besi tebal, kuat berkualitas- Di lapisi dengan cat Powder Coating- Cat anti karat & tahan gores- Terdapat breket siku penghubung sehingga lebih kuat- 4 susun, jarak dapat di atur sendiri- Cocok untuk Rumah, Gudang, Garasi- Mudah dibongkar pasang (DIY)Kenmaster Rak 4 Susun Multipurpose cocok untuk menyimpan beban berat di rumah, kantor, gudang atau garasi. Selain itu Kenmaster Rak 4 Susun Multipurpose dapat digunakan untuk merapikan buku pelajaran anak agar tersusun rapi dan mudah dicari saat dibutuhkan. Cocok juga untuk tempat majalah, sepatu, dokumen kantor atau perlengkapan rumah dan dapur.atribut:
- Color: Black
- Dimensions (cm): 76.6x30x137.1
- Load Capacity (kg): Total Beban 300 (75/Shelving)
- Material: Full Plat Besi
- No. of Shelf: 4
- KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Deskripsi:The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.atribut:
- Assured Pressure Resistance (MPa): 1.35
- Insulation Resistance (MΩ): 10
- Lubrication: Unnecessary
- Maximum Operating Frequency (Hz): 5
- Mounting Side: freedom
- Number of Positions: 2
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 50
- Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
- Suitable fluid: Air
- Type of Acting: Direct acting type
- KOGANEI Filter Regulator (Regulator Filter Udara)atribut:
- Fluid Used: Air
- Thread Type: Rc
- Case: With Case guard
- Filter drain Outlet: With drain Cock
- Filtration (µm): 5
- Mass (kg): 0.29
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With Pressure gauge
- Set Pressure Range (MPa): 0.05 to 0.83
- Set Pressure Unit: MPa
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Thermowell Stainless Steel Temperature Sensor Cover NPTatribut:
- Diameter (inch): 1/2
- Material: Steel
- Parker Solenoid Valve ManifoldDeskripsi:Parker Solenoid Valve Manifolds are designed for use with Parker Solenoid Air Control Valves, available separately. Choose according to valve port size.atribut:
- UNSPSC: 40141605
- For use with: 3FEV9; 3FEW1; 3FEW3; 3FEW7; 3FEX1; 3FEX3; 3FEX5; 3FEX8; 3FEY1
- Height (inch): 1-3/4
- Length (inch): 7-14/25
- Number of Valve Stations: 1
- Width (inch): 2-22/25
- FESTO Solenoid Valve Air VSVA Series (Katup Solenoid)atribut:
- Actuation Type: Electrical
- API Pneumatic ISO2 Solenoid Valve 5/2 WayDeskripsi:ISO2E51 ISO 5599/2 Solenoid Valve 5/2 Sol/Solatribut:
- Body: Anodised Aluminium
- Flow (nl/minute): 2900 (at 6bar with ΔP 1bar)
- Fluid: Compressed air with or without lubrication. Lubrication, if started, must be continued
- Manual override: Bistable
- Mounting: In every position
- Orifice (mm): 15
- Pilot: CNOMO
- Piloting: Internal
- Plunger (mm): 9
- Pressure Range (bar): 1-10
- Seal: HNBR
- Size: ISO2
- Temperature Range (°C): -10~+60
- RS PRO Pneumatic Solenoid ValveDeskripsi:RS PRO 5/3 Normally Closed Pneumatic Solenoid Valve , G 1/8, 12 V DC, 24 V AC/DC, 110 V AC, 220 V ACThis RS PRO solenoid valve lets you control the movement of gas or air through your pneumatic system by means of an electromagnetic signal. This is ideal for industrial manufacturing and automation applications, thanks to the quick response time and low energy usage. This solenoid valve is in the closed position by default, restricting the flow of air through the valve until you apply a current to the solenoid coil. This makes the unit particularly suitable as a safety valve.atribut:
- Minimum Operating Pressure (bar): 2
- Thread Standard: G
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)atribut:
- Body Material: CAC406
- Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
- VTV Valve Globe Valve PN16 (Katup Globe)Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- MILWAUKEE VALVE Globe Valve (Katup Globe)Deskripsi:A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Item - Globe Valves: Globe Valve
- Maximum Air Pressure: Not Rated
- Seal Material: Bronze
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
Daftar Harga pneumatic solenoid valve Terbaru October 2026
| NUMATICS Solenoid Valve Manifold | Rp779.900 |
| Bishamon Two Post Lift Cap | Rp119.999.900 |
| Kenmaster 4-Tier Rack (Rak Besi / Rak Palet / Rak Gudang) | Rp489.900 |
| KOGANEI Solenoid Valve 200 Series (Katup Solenoid) | Rp1.899.900 |
| KOGANEI Filter Regulator (Regulator Filter Udara) | Rp789.900 |
| TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin) | Rp54.999.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| FESTO Solenoid Valve Air VUVS Series (Katup Solenoid) | Rp1.199.900 |
| monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal) | Rp3.900 |
| Thermowell Stainless Steel Temperature Sensor Cover NPT | Rp189.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/buP110907426-1.jpg)
/hlP111191633-1.jpg)
/ahP103609377-1.jpg)
/9zP106846359-2.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)
/9nP104944347-6.jpg)
/94P105658328-3.jpg)



/5vP106155211-6.jpg)


/9cP102331336-2.jpg)
/epP111489529-1.jpg)
/b0P107545396-1.jpg)
/itP103952677-8.jpg)
/9rP109418351-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)